Beli 4 3 5 3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROTO 3/4inch Drive Impact Socket 6 Point
    Mulai

    Rp17.999.900

    PROTO 3/4inch Drive Impact Socket 6 Point
    Deskripsi:
    Socket : 3/4" DR 5/8" 6 PT, 3/4" DR 3/4" 6 PT, 3/4" DR 13/16" 6 PT, 3/4" DR 7/8" 6 PT, 3/4" DR 15/16" 6 PT, 3/4" DR 1" 6 PT, 3/4" DR 1-1/16" 6 PT, 3/4" DR 1-1/8" 6 PT, 3/4" DR 1-1/4" 6 PT, 3/4" DR 1-5/16" 6 PT, 3/4" DR 1-3/8" 6 PT, 3/4" DR 1-7/16" 6 PT,
    atribut:
    • Country of Manufacture: United States
    • Drive Size (inch): 3/4
    • Number of Pieces: 20
  2. INA Cylindrical Roller Bearings Series S3-C4
    Mulai

    Rp1.999.900

    INA Cylindrical Roller Bearings Series S3-C4
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
    atribut:
    • Inner Diameter d (mm): 40
    • Outer Diameter d (mm): 68
    • Width B (mm): 38
  3. INA Cylindrical Roller Bearings Series S3-A-C4
    Mulai

    Rp3.099.900

    INA Cylindrical Roller Bearings Series S3-A-C4
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
    atribut:
    • C (mm): 19
    • Inner Diameter d (mm): 40
    • Outer Diameter d (mm): 68
    • Width B (mm): 38
  4. Merck Millipore Amicon Ultra-4 3K NMWL
    Mulai

    Rp1.699.900

    Merck Millipore Amicon Ultra-4 3K NMWL
    Deskripsi:
    AMICON ULTRA-4 4ML - 3KDa cutoff. Available in 3 pack sizes. UFC800308 - 8 pack UFC800324 - 24 pack UFC800396 - 96 pack High recovery Ultracel regenerated cellulose membrane in a range of molecular weight cut-offs High retentate recovery of greater than 90% Vertical membrane reduces concentration polarization for ultra-fast spin times (as fast as 5 minutes) Heat-sealed membrane minimizes downstream extractables 100% integrity tested for reliable performance Convenient sample monitoring with translucent housing and volume gradations Direct pipette sample access eliminates processing step to recover concentrate High concentration factors of 80–100X Applications: Concentration of biological samples containing antigens, antibodies, enzymes, nucleic acids, or microorganisms Purification of macromolecular components found in tissue culture extracts or cell lysates and protein removal prior to HPLC Concentration of dilute or pre-purified proteins from column eluents Desalting, buffer exchange and protein dialysis
    atribut:
    • Centrifugal Application: Protein Concentration and Desalting
    • Chemistry: Regenerated Cellulose (RC)
    • Color Code: Clear with pink cap
    • Diameter (mm): 17.3
    • Filter Code: PLBC
    • Device Material: Housing: Styrene/butadieneTube: PolypropyleneCap and liner: Polyethylene
    • Filter Type: Ultrafiltration
    • Filtration Area (cm²): 3
    • Key Applications: Protein ExtractionProtein Purification
    • Length (inch): 4.88
    • Length (mm): 124
    • Minimum Final Concentrate Volume (µL): 50
    • NMWL (KDa): 3
    • Quality Level: MQ400
    • Sterility: Non-Sterile
    • Support material: Regenerated cellulose
    • Volume (ml): 4
  5. PFERD Diamond Point D126 DZY-N4.0-5/3 (Mata Bor Tuner Diamond)
    Mulai

    Rp429.900

    PFERD Diamond Point D126 DZY-N4.0-5/3 (Mata Bor Tuner Diamond)
    Deskripsi:
    GRINDER POINT DZY-N4.0-5/3 D126 119228 adalah ba tu gerinda mounted dengan bentuk silindris.Batu gerinda ini biasa digunakan untuk menghaluskan benda kerja dengan material plastik.Bat u gerinda ini mempunyai ukuran 4 mm dengan kecepatan putar maksimu m 95490 Rpm. Batu gerinda ini biasa digunakan untuk aplikasi engr aving, menggerinda kontur permukaan, dan proses deburring awal benda ker ja. Batu gerinda ini biasa digunakan di bengkel, industri otomoti f, foundy, dan konstruksi. Benefit Superb tool life and dimensional stability. Short processingtimes. Reduction of less unproductive work time as the tool doesnot need to be dressed or changed so often. Avoids ther mal damageto the workpiece as low resulting grinding temperatures. Consistent quality for various types of workpieces.
    atribut:
    • Thickness (mm): 5
    • Dimensions (mm): 50x4x4
    • Abrasive Material: Diamond
    • Type: Cylindrical
    • Arbor (mm): 3
    • Diameter (mm): 4
    • Application: Grinding, Rading, Contouring
    • Maximum Speed (rpm): 95490
  6. Gestar Set Kunci Sok 3/4 inch 12pt Tipe Inci (Socket Set)
    Mulai

    Rp3.899.900

    Gestar Set Kunci Sok 3/4 inch 12pt Tipe Inci (Socket Set)
    atribut:
    • Size (inch): 3/4, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8 ,1-3/4, 2
    • Set Content: 21pcs
    • Point (PT): 12
  7. Gestar Set Kunci Sok 3/4 inch 6pt Tipe Inci (Socket Set)
    Mulai

    Rp3.699.900

    Gestar Set Kunci Sok 3/4 inch 6pt Tipe Inci (Socket Set)
    atribut:
    • Size (inch): 3/4, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8 ,1-3/4, 2
    • Set Content: 21pcs
    • Point (PT): 6
Daftar Harga 4 3 5 3 Terbaru October 2026
PROTO 3/4inch Drive Impact Socket 6 PointRp17.999.900
INA Cylindrical Roller Bearings Series S3-C4Rp1.999.900
INA Cylindrical Roller Bearings Series S3-A-C4Rp3.099.900
Merck Millipore Amicon Ultra-4 3K NMWLRp1.699.900
PFERD Diamond Point D126 DZY-N4.0-5/3 (Mata Bor Tuner Diamond)Rp429.900
Gestar Set Kunci Sok 3/4 inch 12pt Tipe Inci (Socket Set)Rp3.899.900
Gestar Set Kunci Sok 3/4 inch 6pt Tipe Inci (Socket Set)Rp3.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)